BRP24L125G - BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar

Eaton

  • $247.84 (Each)
  • $247.84 (Each)

In-Stock: 4 available locally (Fort Smith, AR) ( change location)
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
BRP24L125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP24L125G
Description
BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 48 Circuits, Twenty-Four Pole, 24 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053369 / 00786689053369
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.84 (Each)
Stock Availability
Fort Smith
4 (Check another store)
Springdale
113
All Stores
4,950
Resources
Images
 
 
BRP24L125G - Small Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
Attachments
 
 
BRP24L125G - Specification Sheet
Brochures
 
 
BRP24L125G - Brochure
Other Links
 
 
BRP24L125G - Other
 
BRP24L125G - Other
 
BRP24L125G - Other
 
BRP24L125G - Other
 
BRP24L125G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
23
Height
3.88
Size
X3
Descriptions
Description
BR PON LOADCNTR 125A MLO 24 SPACE W/ GROUND BAR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Mlo, 24 Space, W/ Ground
extra long description
ETN BRP24L125G BR PON LC,125A, MLO,
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X3, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 48 Circuits, Twenty-four pole, 24 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V
Additional Information
number of spaces
24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP24L125G
GTIN
00786689053369
UPC
786689053369
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,950

Location search:
These alternate items can be purchased instead of BRP24L125G.
Jump To:

Similar Items

Similar items are close alternatives to BRP24L125G, though they may not be 100% alike.

Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • MFR Part #: BR2424L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($122.16) ·
BR2424L125G - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$122.16

Each

QTY:
Each
Add
Eaton BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, 125A, Single-Phase, 30-P...
  • MFR Part #: BR2430L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2430L125G - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Main Lug Load Center, 24 Spaces, 48 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • MFR Part #: BR2448LQN125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2448LQN125G - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat