BR245 - Type BR BRKR 45A/2 Pole 120/240V 10K

Eaton

  • $25.40 (Each)
  • $25.40 (Each)

  • $127.00 (Per 5)

  • $635.00 (Per 25)

In-Stock: 100 available locally (Tampa, FL) (change location)
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
BR245
Manufacturer
Eaton
Manufacturer's Part Number
BR245
Description
Type BR BRKR 45A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 45 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676374453 / 00786676374453
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.40 (Each)
Carton
$127.00 (Per 5)
Standard Packaging
$635.00 (Per 25)
Stock Availability
Tampa
100 (Check another store)
All Stores
3,932
Resources
Images
 
 
BR245 - Small Image
 
BR245 - Large Image
 
BR245 - Large Image
Attachments
 
 
BR245 - Specification Sheet
Brochures
 
 
BR245 - Brochure
Other Links
 
 
BR245 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
45 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Long Description
Standard Trip Circuit Breaker, 45 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Product Type
Standard Trip Circuit Breaker
Short Description
2P Standard Trip Circuit Breaker, 45 A, 120/240 VAC
extra long description
ETN BR245 Type BR Breaker 45A/2 Pol
Description
TYPE BR BRKR 45A/2 POLE 120/240V 10K
Special Features
Used with Type BR Loadcenters
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Overall Height
3 in
Mounting Type
Plug-On
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.9000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR245
GTIN
00786676374453
UPC
786676374453
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,932

Location search:

Greater Tampa Area

Location Stock Available
Tampa
100 View Store
These alternate items can be purchased instead of BR245.
Jump To:

Cross Referenced

These items are similar to BR245 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR215 Eaton 00786676362801
BR245 Eaton 00786676374453
CHQ215 Eaton 00782113010892
CUHBR1515 Eaton n/a
CUHBR215 Eaton n/a
CL215 GENERAL ELECTRIC n/a
GTHQL2115 GENERAL ELECTRIC n/a
1D350 WW GRAINGER n/a
PCB220 ITE n/a
Q220 ITE n/a
HOM215 Schneider Electric 00785901065265
Q220 Siemens 00783643148369

* All prices subject to change.

Begin Live Chat