DP1050MTK - Ceiling MT Swivel KT

Eaton

  • $297.58 (Each)
  • $297.58 (Each)

In-Stock: 2 available locally (Oklahoma City, OK) (change location)
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
DP1050MTK
Manufacturer
Eaton
Manufacturer's Part Number
DP1050MTK
Description
Ceiling MT Swivel KT
Swivel Kit, Ceiling Mount, 52.33 In Length, 6.22 In Width, 2.70 In Height, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111822 - Lighting wall bracket
UPC/GTIN
662276390409 / 00662276390409
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.58 (Each)
Stock Availability
Oklahoma City
2 (Check another store)
All Stores
2
Resources
Images
 
 
DP1050MTK - Small Image
 
DP1050MTK - Large Image
Attachments
 
 
DP1050MTK - Specification Sheet
Brochures
 
 
DP1050MTK - Brochure
Other Links
 
 
DP1050MTK - Other
 
DP1050MTK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Dimensions and Weight
Length
52.33 in;1329.1 mm
Width
6.22 in;157.9 mm
Height
2.70 in;68.58 mm
Descriptions
Description
CEILING MT SWIVEL KT
Product Type
Swivel Kit
Short Description
Swivel Kit, Ceiling Mount, 52.33 in
Long Description
Swivel Kit, Ceiling Mount, 52.33 in Length, 6.22 in Width, 2.70 in Height, 1.6 lb
extra long description
CRS-H DP1050MTK CEILING SWIVEL MOUN
Features
The Crouse-Hinds series Pauluhn DLLA linear LED is specifically designed to replace fluorescent T12, T8 and T5HO lighting on land-based and offshore drilling platforms. Available in 2 foot and 4 foot versions with 3,700 lumens and 7,900 lumens respectively, the Pauluhn DLLA features a rugged and durable design with the industrys most versatile and flexible mounting options. The Pauluhn DLLA is the ideal lighting solution for high vibration, impact and hose down areas in drilling applications.The DLLA is a
Additional Information
Mounting Type
Ceiling Mount
Standards Met
UL 844 Listed, C1D2, C2D1, UL 1598 Listed;UL 1598A Listed;cUL 1598 Listed;cUL 1598A;Zone 2 NEC/CEC
package quantity
1
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DP1050MTK
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276390409
UPC
662276390409
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Mounting kit
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Oil & Gas;Petrochemical;Harsh & General Industrial
standard
UL 844, C1D2, C2D1, UL/cUL 1598 & 1598A, Zone 2 NEC/CEC
Mounting
With Arrow-Hart Switch, Without Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat