350G - 1 Alu SRS5 CVR W/Gasket

Eaton

  • $10.04 (Each)
  • $10.04 (Each)

  • $501.93 (Per 50)

  • $1,003.86 (Per 100)

In-Stock: 427 available locally (Terrell, TX) ( change location)
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
350G
Manufacturer
Eaton
Manufacturer's Part Number
350G
Description
1 Alu SRS5 CVR W/Gasket
Aluminum Cover With Neoprene Integral Gasket, 1 In (Trade), Gray, Powder Paint, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277004435 / 00662277004435
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.04 (Each)
Carton
$501.93 (Per 50)
Stock Availability
Terrell
427 (Check another store)
Tyler
0
All Stores
1,078
Resources
Images
 
 
350G - Small Image
 
350G - Large Image
Attachments
 
 
350G - Specification Sheet
Brochures
 
 
350G - Brochure
Tech Bulletins
 
 
350G - Tech Bulletin
Other Links
 
 
350G - Other
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
Die Cast Aluminum
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Hub Size
1 in
Descriptions
Features
Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2” to 4”, in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2” to 2” in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack(TM) assembly. In addition, Series 5 is completely interchangeable with other Manufacturers. The sheet aluminum covers
Product Type
Aluminum Cover with Neoprene Integral Gasket
Long Description
Aluminum Cover with Neoprene Integral Gasket, 1 in (Trade), Gray, Powder Paint, 0.0900 lb
Short Description
Aluminum Cover with Neoprene Integral Gasket, 1-1/4" to 1-1/2" Die Cast Aluminum, Gray
Special Features
Used on Rigid/Emt Conduit Body;Includes Integral Gasket, Stainless Steel Screw
Description
1 ALU SRS5 CVR W/GASKET
extra long description
CRS-H 350G 1 SERIES 5 COVER WITH IN
Additional Information
dimensions
1 in (Trade)
for use with
Die Cast Aluminum Conduit Outlet Bodies
package quantity
50 PK
Standards Met
UL Listed 514B, E-15022;CSA Certified 22.2;cUL Listed
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
350G
GTIN
00662277004435
UPC
662277004435
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Integral gasket cover
Packaging
Weight
0.0900 lb
Weight per each
0.09
Carton
50
Uses, Certifications, and Standards
nema rating
NEMA 4
Application
Lighting Fixtures and Wiring Devices
standard
UL, cUL
Mounting
Conduit
Enclosure
Condulet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,078

Location search:
These alternate items can be purchased instead of 350G.
Jump To:

Similar Items

Similar items are close alternatives to 350G, though they may not be 100% alike.

Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.9...
  • Our Part #: 350
  • Terrell Availability: 9
  • Total Availability: In Stock
  • MFR Part #: 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($206.01) ·
350 - Crouse-Hinds

Terrell Availability: In Stock

Total Availability: In Stock

Book Price

$4.12

Each

QTY:
Each
Add
Aluminum Cover With Neoprene Integral Gasket, 3/4 In (Trade), Gray, Powder Paint...
  • MFR Part #: 250G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($311.94) ·
250G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$6.24

Each

QTY:
Each
Add
Aluminum Cover With Neoprene Integral Gasket, 1/2 In (Trade), Gray, Powder Paint...
  • MFR Part #: 150G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($253.92) ·
150G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$5.08

Each

QTY:
Each
Add
Aluminum Cover With Neoprene Integral Gasket, 2 In (Trade), Gray, Powder Paint, ...
  • MFR Part #: 650G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($360.50) ·
650G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$14.42

Each

QTY:
Each
Add
Aluminum Cover With Neoprene Integral Gasket, 1-1/4 to 1-1/2 In (Trade), Gray, P...
  • MFR Part #: 450G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($591.62) ·
450G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$11.83

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Series 5 Integral Gasket Cover, Aluminum, 2-1...
  • MFR Part #: 850G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($272.44) ·
850G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$27.24

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Series 5 Integral Gasket Cover, Aluminum, 3-1...
  • MFR Part #: 950G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.85) ·
950G - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$36.38

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat