SE00W123BKPCS - 12/3 Seoow 600V Black Cord PCS

Cables & Cords

  • $2.19 (Per Foot)
  • $2.19 (Per Foot)

  • $2,186.57 (Per 1,000 Feet)

In-Stock: 2 available locally (Spring, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W123BKPCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
223280508
Description
12/3 Seoow 600V Black Cord PCS
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 500 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.182 LB/FT
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88197500063
Weight per unit
0.182 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.19 (Per Foot)
Reel
$2.19 (Per Foot)
Stock Availability
Spring
2 Feet (Check another store)
Houston RDC
93 Feet
All Stores
29,276 Feet
Resources
Images
 
 
SE00W123BKPCS - Large Image
 
SE00W123BKPCS - Large Image
Attachments
 
 
SE00W123BKPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
25 A
Number of Conductors
3 in
Voltage Rating
600 V
Stranding
65/30 STRANDS
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;White
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Dimensions and Weight
Overall Length
500 ft
Outer Diameter
0.595 INCH
Length
500 ft
Descriptions
Description
12/3 SEOOW 600V BLACK CORD PCS
Product Type
Portable Cord
Short Description
Portable Cord, Stranded, 12/3 AWG SEOOW, 0.595 in, Cut to Length
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 500 ft Overall Length, 0.595 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.182 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
extra long description
SEOOW TYPE; 500 FT; 0.595 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
outside diameter
0.595 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
223280508
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight
0.182 lb/ft
Weight per foot
0.182
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29,276 Feet

Location search:
These alternate items can be purchased instead of SE00W123BKPCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SE00W123BKPCS.

12/3 Seoow 600V Black Cord PCS
  • Our Part #: SE00W123PCS
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.19) ·
SE00W123PCS - Cables & Cords

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$2.19

Per Foot

QTY:
Feet
Add
12/3 Seoow 600V Black Cord PCS
  • Our Part #: SE0W123PCS
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.19) ·
SE0W123PCS - Cables & Cords

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$2.19

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SE00W123BKPCS, though they may not be 100% alike.

Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper C...
  • Our Part #: SE00W123BK1000
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039502
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,186.58) ·
SE00W123BK1000 - Cables & Cords

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,186.58

Per 1,000 Feet

QTY:
Feet
Add
Portable Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT...
  • Our Part #: SE00W123BK250
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039504
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($546.64) ·
SE00W123BK250 - Cables & Cords

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$546.64

Per 250 Feet

QTY:
Feet
Add
Portable Cord, Black, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 500 FT...
  • Our Part #: SE00W123BK500
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039501
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,093.28) ·
SE00W123BK500 - Cables & Cords

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,093.29

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat