600006607 - 18/2 SPT1 Cord Brown 250' Reel, Lampcord

Southwire

  • $0.41 (Per Foot)
  • $0.41 (Per Foot)

  • $101.33 (Per 250 Feet)

  • $405.31 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600006607
Manufacturer
Southwire
Manufacturer's Part Number
600006607
Description
18/2 SPT1 Cord Brown 250' Reel, Lampcord
Lamp Cord, Stranded, 41/34 MM Core Strands, #18 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 10 A, Brown, 2 Conductors, 250 FT Overall Length, 0.155 X 0.25 In Outside Diameter, 0.33 In Insulation Thickness, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.03 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892600075 / 00029892600075
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.41 (Per Foot)
Carton
$101.33 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
11,000 Feet
Resources
Images
 
 
600006607 - Small Image
 
600006607 - Large Image
 
600006607 - Large Image
 
600006607 - Video
Attachments
 
 
600006607 - Specification Sheet
Other Links
 
 
600006607 - Other
 
600006607 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat