THHN250WHPCS - THHN 250 STR White PCS

Copper

  • $7.91 (Per Foot)
  • $7.91 (Per Foot)

  • $7,912.36 (Per 1,000 Feet)

In-Stock: 963 available locally (Bossier City, LA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN250WHPCS
Manufacturer
Copper
Manufacturer's Part Number
64765506
Description
THHN 250 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 250 Kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 694 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998942 / 00032886998942
Weight per unit
0.85 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.91 (Per Foot)
Reel
$7.91 (Per Foot)
Stock Availability
Bossier City
963 Feet (Check another store)
All Stores
31,403 Feet
Resources
Images
 
 
THHN250WHPCS - Small Image
 
THHN250WHPCS - Large Image
Attachments
 
 
THHN250WHPCS - Specification Sheet
Other Links
 
 
THHN250WHPCS - Other
 
THHN250WHPCS - Other
Features
Current Rating
215 A (60°C);255 A (75°C);290 A (90°C)
Voltage Rating
600 V
Conductor Size
250 kcmil
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
White
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 250 kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 694 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, White, Nylon Jacket, 37 Strands, 250 kcmil
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 250 STR WHITE PCS
extra long description
SWC 64765506 Weld 6 Cu CPE Oe UL 60
Additional Information
Number of Strands
37
outside diameter
694 mil
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
64765506
GTIN
00032886998942
UPC
032886998942
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
851 lb/1000 ft
Weight per foot
0.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
These alternate items can be purchased instead of THHN250WHPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN250WHPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN250WH2500
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55613604
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($19,780.90)
THHN250WH2500 - Copper

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19,780.90

Per 2,500 Feet

QTY:
Feet
Add
THHN 250 STR White 1000'
  • Our Part #: THHN250WH1000
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($7,912.35)
THHN250WH1000 - Copper

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.91

Each

QTY:
Each
Add

* All prices subject to change.