CH8L125SP - 1 PH/CH Loadcntr 125A Mlo 8/16 Cir. Cu Bus Surface

Eaton

  • $78.70 (Each)
  • $78.70 (Each)

In-Stock: 2 available locally (Stephenville, TX) ( change location)
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
CH8L125SP
Manufacturer
Eaton
Manufacturer's Part Number
CH8L125SP
Description
1 PH/CH Loadcntr 125A Mlo 8/16 Cir. Cu Bus Surface
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Surface Mount (Trim), 10.02 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190531 / 00782114190531
Weight per unit
10.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.70 (Each)
Stock Availability
Stephenville
2 (Check another store)
DFW RDC
4
All Stores
191
Resources
Images
 
 
CH8L125SP - Small Image
 
CH8L125SP - Large Image
 
CH8L125SP - Large Image
 
CH8L125SP - Video
Attachments
 
 
CH8L125SP - Specification Sheet
Brochures
 
 
CH8L125SP - Brochure
Other Links
 
 
CH8L125SP - Other
 
CH8L125SP - Other
 
CH8L125SP - Other
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
120/240 V ac
Wire Size
#6 to 1/0 AWG
Material
Metallic
Current Rating
125 A
Phase
1
amperage rating
125
interrupt rating
25
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11
Size
7
Depth
13
Height
3.69
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, Surface Mount (Trim), 10.02 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 8/8 C, 125 A, Surface Mount
Description
1 PH/CH LOADCNTR 125A MLO 8/16 CIR. CU BUS SURFACE
extra long description
ETN CH8L125SP 1 Ph/CH LC 125A MLO 8
Additional Information
media
Yes
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Width
3.69 in;93.7 mm
Overall Height
13 in;330.2 mm
number of spaces
8
Number of Circuits
8
Circuit Breaker Compatibility
CH Circuit Breaker
Mounting Type
Surface Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8L125SP
GTIN
00782114190531
UPC
782114190531
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
10.02 lb
Weight per each
10.02
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 191

Location search:
These alternate items can be purchased instead of CH8L125SP.
Jump To:

Similar Items

Similar items are close alternatives to CH8L125SP, though they may not be 100% alike.

Main Lug Load Center, 6 Spaces, 12 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR612L125SP
  • Stephenville Availability: 1
  • Total Availability: In Stock
  • MFR Part #: BR612L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.74) ·
BR612L125SP - Eaton Corp

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$96.74

Each

QTY:
Each
Add
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg ...
  • Our Part #: BR816L125SP
  • Stephenville Availability: 2
  • Total Availability: In Stock
  • MFR Part #: BR816L125SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.78) ·
BR816L125SP - Eaton Corp

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$81.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH8L125SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH8L125SP Eaton 00782114190531
1D424 WW GRAINGER n/a
E0816ML1125S ITE n/a
QO816L100S Schneider Electric 00785901785682

* All prices subject to change.

Begin Live Chat