AN13KN0A5E100 - Space SVG Nema Size 3 STR 120V Coil 20-100a

Eaton

  • $2304.78 (Each)
  • $2,304.78 (Each)

In-Stock: 6 available locally (Deer Park, TX) (change location)
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
AN13KN0A5E100
Manufacturer
Eaton
Manufacturer's Part Number
AN13KN0A5E100
Description
Space SVG Nema Size 3 STR 120V Coil 20-100a
Eaton Space-Saving Nema Starter, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 20–100 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685629551 / 00786685629551
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,304.78 (Each)
Stock Availability
Deer Park
6 (Check another store)
All Stores
6
Resources
Images
 
 
AN13KN0A5E100 - Small Image
 
AN13KN0A5E100 - Large Image
Attachments
 
 
AN13KN0A5E100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 1C
Descriptions
Description
SPACE SVG NEMA SIZE 3 STR 120V COIL 20-100A
Product Type
Nema SZ3, STR, 120V Coil, 20-100a
extra long description
ETN AN13KN0A5E100 NEMA SZ3, STR, 12
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Eaton Space-Saving NEMA Starter, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 20–100 A
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN13KN0A5E100
GTIN
00786685629551
UPC
786685629551
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
NEMA Frame Size
NEMA Size 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat