GMA5R - 5A 125V Fa 5X20MM Glass Fuse

Eaton

  • $3.56 (Each)
  • $3.56 (Each)

  • $17.80 (Per 5)

In-Stock: 0 available locally (El Paso, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
GMA5R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-5-R
Description
5A 125V Fa 5X20MM Glass Fuse
00051712647984|0051712|051712647984|05171264798|64798|Gma 5 R|GMA5R|Gma-5-R|Gma 5A Buss Fuse|Bussman Gma 5 R|Bussman GMA5R|Bussman Gma-5-R|Bussmann Division Gma 5 R|Bussmann Division GMA5R|Bussmann Division Gma-5-R|Bussmann Gma 5 R|Bussmann GMA5R|Bussmann Gma-5-R|Cooper Bussmann Gma 5 R|Cooper Bussmann GMA5R|Cooper Bussmann Gma-5-R|Cooper Bussmann North America Elect Gma 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect Gma-5-R|Eaton Busmann Gma 5 R|Eaton Busmann GMA5R|Eaton
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647984 / 00051712647984
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$17.80 (Per 5)
Stock Availability
El Paso
0 (Find nearest stock)
All Stores
388
Resources
Images
 
 
GMA5R - Large Image
 
GMA5R - Small Image
 
GMA5R - Large Image
 
GMA5R - Large Image
 
GMA5R - Large Image
 
GMA5R - Large Image
Attachments
 
 
GMA5R - Specification Sheet
 
GMA5R - Specification Sheet
 
GMA5R - Specification Sheet
 
GMA5R - Specification Sheet
Brochures
 
 
GMA5R - Brochure
 
GMA5R - Brochure
 
GMA5R - Brochure
 
GMA5R - Brochure
Other Links
 
 
GMA5R - Other
 
GMA5R - Other
Features
Voltage Rating
125
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Retail
Dimensions and Weight
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Product Type
Gma 5A Buss Fuse
Description
5A 125V FA 5X20MM GLASS FUSE
extra long description
EFSE GMA-5-R GMA 5A BUSS FUSE
Long Description
00051712647984|0051712|051712647984|05171264798|64798|GMA 5 R|GMA5R|GMA-5-R|GMA 5A BUSS FUSE|BUSSMAN GMA 5 R|BUSSMAN GMA5R|BUSSMAN GMA-5-R|BUSSMANN DIVISION GMA 5 R|BUSSMANN DIVISION GMA5R|BUSSMANN DIVISION GMA-5-R|BUSSMANN GMA 5 R|BUSSMANN GMA5R|BUSSMANN GMA-5-R|Cooper Bussmann GMA 5 R|Cooper Bussmann GMA5R|Cooper Bussmann GMA-5-R|Cooper Bussmann North America Elect GMA 5 R|Cooper Bussmann North America Elect GMA5R|Cooper Bussmann North America Elect GMA-5-R|Eaton Busmann GMA 5 R|Eaton Busmann GMA5R|Eaton
Special Features
Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-5-R
Brand
Cooper Bussmann North America
sub brand
Retail
GTIN
00051712647984
UPC
051712647984
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
These alternate items can be purchased instead of GMA5R.
Jump To:

Similar Items

Similar items are close alternatives to GMA5R, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule...
  • Our Part #: GMA5R
  • El Paso Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-5-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($12.85)
GMA5R - Edison Fuses

El Paso Availability: In Stock

Total Availability: In Stock

Book Price

$2.57

Each

QTY:
Each
Add
5A 125V Fa 5X20MM Glass Fuse
  • Our Part #: GMA5A
  • El Paso Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMA-5A
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
GMA5A - Bussmann Fuses

El Paso Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.