M1251342 - Heat Shrink Sleeve, 0.125" Dia X 1", BK/WH

Brady®

  • $68.66 (Each)
  • $68.66 (Each)

In-Stock: 2 available locally (Denver, CO) (change location)
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
M1251342
Manufacturer
Brady®
Manufacturer's Part Number
M-125-1-342
Description
Heat Shrink Sleeve, 0.125" Dia X 1", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 22 Awg to 16 Awg BK/WH 80 Each
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473082901 / 00754473082901
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.66 (Each)
Stock Availability
Denver
2 (Check another store)
All Stores
5
Resources
Images
 
 
M1251342 - Small Image
 
M1251342 - Large Image
 
M1251342 - Large Image
 
M1251342 - Large Image
 
M1251342 - Large Image
 
M1251342 - Large Image
Attachments
 
 
M1251342 - Specification Sheet
Tech Bulletins
 
 
M1251342 - Tech Bulletin
Other Links
 
 
M1251342 - Other
 
M1251342 - Other
 
M1251342 - Other
 
M1251342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.125 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Diameter
0.125
Height
0.235 in
Size
0.235 in H x 1 in W
Width
1 in
Descriptions
Product Type
Sleeve, 0.125 In Dia X 1 In W
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Description
HEAT SHRINK SLEEVE, 0.125" DIA X 1", BK/WH
extra long description
BRADY M-125-1-342 SLEEVE, 0.125 IN
Long Description
M Series PermaSleeve® Heat-shrink Polyolefin 22 AWG to 16 AWG BK/WH 80 Each
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Number of Markers
80
Quantity
Cartridge of 80 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-125-1-342
GTIN
00754473082901
UPC
754473082901
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.333
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Denver Area

Location Stock Available
Denver
2 View Store

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
2 View Store
These alternate items can be purchased instead of M1251342.
Jump To:

Similar Items

Similar items are close alternatives to M1251342, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels Polyolefin 0.235"H X 1"W BK/WT 0.125"Dia
  • Our Part #: M51251342
  • Denver Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M5-125-1-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
M51251342 - Brady Worldwide, Inc.

Denver Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat