XHHW400RDPCS - Al XHHW 400 STR Red PCS

Aluminum

  • $2.45 (Per Foot)
  • $2.45 (Per Foot)

  • $2,446.10 (Per 1,000 Feet)

In-Stock: 1,278 available locally (Lenexa, KS) (change location)

QTY:
Feet
Quick Specs
Catalog Number
XHHW400RDPCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW400RDPCS
Description
Al XHHW 400 STR Red PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Red, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specificat
Slang Terms

Categories
Aluminum Building Wire - XHHW-STR (Stranded)
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000593
Weight per unit
0.448 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.45 (Per Foot)
Reel
$2.45 (Per Foot)
Stock Availability
Lenexa
1,278 Feet (Check another store)
All Stores
15,963 Feet
Resources
Images
 
 
XHHW400RDPCS - Large Image
 
XHHW400RDPCS - Small Image
Features
Current Rating
305 A
Voltage Rating
600 V
Conductor Size
400 MCM
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Red
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Red, Aluminum Conductor Material, 400 MCM Conductor Size, 305 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.795 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specificat
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 400 MCM, Polyethylene Insulation, Red
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 400 STR RED PCS
Additional Information
Number of Strands
37
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
outside diameter
0.795 in
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW400RDPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
448 lb/1000 ft
Weight per foot
0.448
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
These alternate items can be purchased instead of XHHW400RDPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW400RDPCS, though they may not be 100% alike.

Al XHHW 400 STR Red 2500'
  • Our Part #: XHHW400RD2500
  • Lenexa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($6,115.25)
XHHW400RD2500 - Aluminum

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,115.25

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 400 STR Red 5000'
  • Our Part #: XHHW400RD5000
  • Lenexa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($12,230.50)
XHHW400RD5000 - Aluminum

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12,230.50

Per 5,000 Feet

QTY:
Feet
Add
Al XHHW 400 STR Red 1000'
  • Our Part #: XHHW400RD1000
  • Lenexa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
XHHW400RD1000 - Aluminum

Lenexa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.