SER22241000 - Ser 2-2-2-4 Alu 1000'

Aluminum

  • $2177.60 (Per 1,000 Feet)
  • $2.18 (Per Foot)

  • $2,177.60 (Per 1,000 Feet)

In-Stock: 1,121 available locally (Searcy, AR) (change location)

QTY:
Feet
Quick Specs
Catalog Number
SER22241000
Manufacturer
Aluminum
Manufacturer's Part Number
13102901
Description
Ser 2-2-2-4 Alu 1000'
Service Entrance Cable, Stranded, 7 Strands, #2 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 75 A (60°C);90 A (75°C);100 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 956 Mil Outside Diameter, +90 °C Operating Temperature, 359 LB/MFT
Slang Terms

Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584718 / 00032886584718
Weight per unit
0.344 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.18 (Per Foot)
Reel
$2,177.60 (Per 1,000 Feet)
Stock Availability
Searcy
1,121 Feet (Check another store)
Little Rock
4,000 Feet
All Stores
159,231 Feet
Resources
Images
 
 
SER22241000 - Large Image
 
SER22241000 - Large Image
Attachments
 
 
SER22241000 - Specification Sheet
Features
Conductor Size
#2 AWG
Current Rating
75 A (60°C);90 A (75°C);100 A (90°C)
Number of Conductors
3
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
PVC
Color
Gray
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
1000 ft
Length
1000 ft
Outer Diameter
956 MIL
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Stranded, 7 Strands, #2 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 75 A (60°C);90 A (75°C);100 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 956 mil Outside Diameter, +90 °C Operating Temperature, 359 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 7 Strands, 2 AWG
Additional Information
Sunlight Resistant
Description
SER 2-2-2-4 ALU 1000'
extra long description
SER TYPE; 1000 FT; 956 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 4 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
956 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Ground Conductor Size
4 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13102901
Model
SE
GTIN
00032886584718
UPC
032886584718
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
minimum qty
1000
Packaging
Weight
359 lb/mft
Package Type
Reel
Weight per foot
0.344
Carton
1000
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Temperature Rating
90 DEG C
Approval
UL 44/83/854
Total availability: 159,231 Feet

Location search:
These alternate items can be purchased instead of SER22241000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SER22241000.

Ser 2-2-2-4 Al
  • Our Part #: SER241000
  • Searcy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13102901
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,177.60)
SER241000 - Aluminum

Searcy Availability: In Stock

Total Availability: In Stock

Book Price

$2.18

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SER22241000, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SER2224PCS
  • Searcy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SER2224PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,177.60)
SER2224PCS - Aluminum

Searcy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.18

Per Foot

QTY:
Feet
Add

* All prices subject to change.