71A6051001D - 400W MH 5-Tap Bal

Advance

  • $180.23 (Each)
  • $180.23 (Each)

In-Stock: 1 available locally (Avondale, AZ) (change location)
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
71A6051001D
Manufacturer
Advance
Manufacturer's Part Number
485227
Description
400W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.45 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 5.938 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087110379 / 00781087110379
Weight per unit
13.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.23 (Each)
Stock Availability
Avondale
1 (Check another store)
Phoenix
0
All Stores
335
Resources
Images
 
 
71A6051001D - Large Image
 
71A6051001D - Small Image
Specifications Sheets
 
 
71A6051001D - Specification Sheet
Attachments
 
 
71A6051001D - Specification Sheet
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
120/208/240/277/480 V
Ballast Type
Magnetic HID
Current Rating
2.86 A;1.45 A;1.29 A;1.1 A;0.62 A
Number of Lamps
1
Lamp Type
METAL HALIDE
Wattage
400
Dimensions and Weight
Length
4.8 in
Height
4.3 in
Width
1.69
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.45 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 5.938 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Probe, 400 W, MH Ballast
Special Features
M59 ANSI
Description
400W MH 5-TAP BAL
extra long description
ADV 485227 MH BAL 400W M59 5-TAP KI
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Made in USA
yes
Maximum Operating Temperature
+105 °C (Capacitor)
package quantity
1 PK
Ballast Factor
1
ANSI Code
M59
dimmable
No
Power Rating
400
Manufacturer Information
Manufacturers Part Number
485227
Brand
Signify Electronics
GTIN
00781087110379
UPC
781087110379
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
5.938 kg
Weight per each
13.12
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 335

Location search:
These alternate items can be purchased instead of 71A6051001D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 71A6051001D.

400W MH 5-Tap Bal
  • Our Part #: RKS400M5
  • Avondale Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($180.23) ·
RKS400M5 - Advance By Signify

Avondale Availability: In Stock

Total Availability: In Stock

Book Price

$180.23

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 71A6051001D, though they may not be 100% alike.

400W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480V), Include...
  • Our Part #: MH400APKIT
  • Avondale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MH-400A-P-KIT 3/1
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.50) ·
MH400APKIT - Keystone Technologies

Avondale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat