Catalog No. : TC125A
Description: 1 1/2 INCH CONN,SSCREW,EMT,STL
UPC: 785991024692
- Zinc plated
Descriptors
Category |
Electrical metallic tubing EMT connectors |
Special Features |
Concrete tight when taped. |
Application |
For use with EMT conduit |
Specifications
Material |
Steel |
Finish |
Zinc Plated |
Classifications
Brand Name |
Steel City |
Standard |
UL E16592 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
1 1/2 inch |
Model |
Straight |
Revolving thread |
N |
Construction type |
External thread |
Connection type screw connection to housing |
Thread |
One-piece |
Y |
Material housing |
Zinc die-cast |
Surface protection |
Untreated |
Approved in combination with protective conduit DIN EN 61386-23 |
N |
Approved in combination with protective conduit FI |
N |
Documents/Support Tools
Sales Drawing |