text.skipToContent text.skipToNavigation

Catalog No. : RCS-3/4-SS316

Description:  RCS BEAM OD1.050IN NOM SZ .75IN STL

UPC: 785991206739

Clamp, RCS Beam, Outer Diameter of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to the Beam
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Beam clamps

Application

For Mounting Pipe or Conduit Parallel to the Beam

Specifications

Material

Stainless Steel

Color

Silver

Classifications

Brand Name

Steel City / Spring Steel Fasteners

Dimensions

Size

3/4 Inch

ETIM EC002470 Mounting clamp for cable protection tubes

Material

Stainless steel

Rotatable

N

Documents/Support Tools

Sales Drawing

Click here