Catalog No. : RC10-10
Description: INS NYL RING TERM 12-10 NO10 YELLOW
UPC: 786210804385
- Self-insulated with high dieletric-strength nylon sleeves.
- An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.
- Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A
- Alternate Package Qty: RC363
Descriptors
Category |
Electrical terminals |
Special Features |
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. |
Specifications
Voltage Rating |
600 V |
Material |
Copper |
Color |
Yellow |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Dimensions
Wire Size |
12-10 AWG |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Flange shape |
Ring shape |
Insulation |
PA |
Colour insulation |
Yellow |
Reel packaging |
N |
AWG-range |
12-10 |
Material |
Copper |
Surface protection |
Tinned |
Stud size (imperial) |
10 |
Documents/Support Tools
Sales Drawing |