
R36 Connector
- Overview
- Specifications
Product Type | Feed |
Compliance Listing | BAA and BABA |
Color | Black, Bronze, Silver, White |
Voltage Rating | 120 |
Series | R36 |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions Juno R Series Trac Connector, Electrical Feed, and Accessory Installation Instructions 5/5/2017 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures Juno Trac-Lites System Brochure 12/20/2024 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product
Compatible Products
- Fixtures