
MP20
- Overview
- Specifications
Up to 14 sensors may be connected to one MP20. Multi-circuit control can be handled by multiple MP20 mini power packs or MSP20 slave packs. MP20 can be wired continuously hot (line side) or on the switch leg (load side) without nuisance delays upon turn-on.
Features:
- Dual voltage transformer
- Self-contained relay
- Powers up to 14 sensors
Control Platform | Sensor Switch Standalone |
Control Device Type | Lighting Relay |
Mounting Type | Unit to J Box |
Product Type | Power Pack |
Color | Black |
Finish | Gloss |
Voltage Rating | 120, 240, 277 |
Environmental Listing | High Humidity |
Series | MP20 |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet M(S)P20 347 6/23/2015 View Spec Sheet M(S)P20 8/17/2015 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 1 of 1 results
(No Products Found)MP20MP20Mini Power PackQuantity263 inTotal at all DCs: 2274No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product