text.skipToContent text.skipToNavigation

Catalog No. : LTC150-TB

Description:  1-1/2IN LT TYPE B COND PVC BLK

UPC: 786210789583

Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings
View More View Less
For more info visit:  electrification.us.abb.com
  • Fast installation, even in tight or cramped spaces.
  • Smooth inner diameter allows easy wire pulling.
  • Smooth outer jacket uses material approved for outdoor use, is sunlight resistant and oil resistant.
  • Lightweight and liquidtight.

Descriptors

Category

Electrical conduit

Special Features

The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily

Application

Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles.

Specifications

Voltage Rating

600 V

Material

PVC

Color

Black

Classifications

Brand Name

T&B Liquidtight Fittings

Standard

UL E95745, CSA

Dimensions

Trade Size

1-1/2 in

Outside Diameter

48.3 mm

Inside Diameter

40.0 mm

Length

15.2 m

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001177 Protective plastic hose

Nominal size in inch

1 1/2 inch

Flexibility

Flexible

Colour

Black

Approved according to CSA

Y

Documents/Support Tools

Sales Drawing

Click here