Catalog No. : LT450P
Description: 1/2 INCH 45 DEG BULLET CONNECTOR
UPC: 786210450827
- Outside surface has friction reducing ridges.
- Inner surface teeth bite into conduit or tubing to enhance clamping and sealing action.
- Fitting ferrule designed to accept variations in conduit sizes and field conduit cuts.
- Smooth ferrule profile reduces friction to ensure a tight conduit-to-fitting seal.
- Suitable for hazardous locations; Class I Div 2; Class II Div 1 & 2; Groups E, F, G; Class III per N.E.C.; Article 501-4, 502-4 and 503-3
Descriptors
Category |
Liquid tight connectors |
Application |
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. |
Specifications
Material |
Thermoplastic |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Standard |
UL E23018, CSA |
Dimensions
Size |
1/2 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
1/2 inch |
Model |
45°-elbow |
Revolving thread |
N |
Construction type |
External thread |
Type of connection |
Thread |
Thread connection size |
Other |
Thread length |
14.48 mm |
Material screw gland |
Other |
Material sealing |
Other |
Colour |
Black |