Catalog No. : LT20D-NEW
Description: 1/2 INCH 90 DEG LIQUIDTIGHT FTG
UPC: 34481087892
- Non-conductive and non-corrosive.
- Resistant to oil, acid, ozone and alkaline.
- Easy to install.
- Approved for indoor and outdoor locations
- UL listed for wet locations
- Nitrile rubber 'O' ring for a liquidtight termination.
- Temperatures up to 225 degree F (107 degree C)
- Meets UL standard 514B.
Descriptors
Category |
Liquid tight connectors |
Application |
For use with Carflex conduit and Carflex X-Flex conduit. |
Specifications
Material |
Non-metallic |
Classifications
Brand Name |
T&B Liquidtight Fittings |
Sub Brand |
Carlon |
Dimensions
Size |
1/2 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Nominal size in inch |
1/2 inch |
Model |
90°-elbow |
Revolving thread |
N |
Construction type |
External thread |
Type of connection |
Thread |
Thread connection size |
Other |
Thread length |
14.22 mm |
One-piece |
N |
Material screw gland |
Other |
Colour |
Grey |
Documents/Support Tools
Sales Drawing |