

LDN6 Round Series
- Overview
- Specifications
Size | 6 IN |
Shape | Round |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 500 LM, 750 LM, 1000 LM, 1500 LM, 2000 LM, 2500 LM, 3000 LM, 4000 LM, 5000 LM, Switchable |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K, Variable |
CRI | 80, 90 |
Product Type | Downlight |
Compliance Listing | BAA and BABA, CA Title 24, Chicago Plenum, Low UGR |
Environmental Listing | ASTM Airtight, IC, Non-IC, Wet Location |
Regulatory Listing | CSA, cUL |
Control Platform | nLight AIR G2, nLight Wired, Wireless SensorSwitch AIR |
Dimming Protocol | 0-10V, DALI, Electronic Low Voltage, Triac |
Fixture Wattage | 10, 10.4, 11, 11.2, 11.3, 11.6, 11.9, 12.8, 13.4, 13.5, 14.2, 14.3, 14.5, 14.8, 14.9, 15.5, 15.8, 16.4, 17.5, 18, 18.8, 19, 20.2, 20.3, 20.5, 21, 21.8, 22.5, 24.1, 25, 25.5, 25.6, 27, 27.1, 28.3, 28.6, 28.7, 29.5, 31, 31.3, 31.7, 32, 33.1, 33.2, 34.7, 34.8, 35.4, 37.5, 37.6, 37.8, 38.8, 39, 39.1, 40, 40.5, 40.6, 41.5, 43, 44, 44.3, 46, 46.5, 47.3, 47.5, 49, 5.8, 50, 51, 52, 53, 54, 55, 56, 58, 6.8, 61, 8, 8.2, 8.3, 8.53, 8.8, 8.9, 9, 9.75, 9.8 |
Voltage Rating | 120, 120-277, 277, 347 |
Trim Style | Cone, Open, Single Wallwash |
Color | Black, Clear, White |
Mounting Type | Recessed |
Series | LDN6 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet 6" Open and Wallwash LED Downlight 4/17/2025 View Spec Sheet 6” Round Open and Wallwash Switchable LED Downlight 4/17/2025 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Dimming Compatibility Dimming Compatibility Cheat Sheet 8/20/2020 View Installation Instructions LDN4, LDN4SQ, LDN6 and LDN6SQ Round and Square Switchable New Construction LED Downlight 11/3/2020 View Installation Instructions LDN4, LDN6 and LDN8 Round Switchable LED Downlight Supplemental for Chicago Plenum "CP" 12/10/2020 View Installation Instructions LDN4, LDN4SQ, LDN6 and LDN6SQ Round and Square New Construction LED Downlight 1/5/2022 View Installation Instructions LDN4, LDN6 and LDN8 Round Sloped Ceiling Adapter "SCA" 10/20/2021 View Material Safety Data Sheet MSDS 8/24/2020 View Material Safety Data Sheet MSDS Chicago Plenum 8/24/2020 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures LBR and LDN Commercial Downlighting Product Portfolio Brochure 1/30/2025 View Brochures LBR and LDN in Williams High School Application Guide 10/10/2023 View Brochures LDN Downlights, Switchable, Retrofits, & Cylinders 1/30/2025 View Sell Sheet LBR and LDN Product Families Comparison Chart 1/30/2025 View Sell Sheet LDN Ceiling Height Flyer 8/3/2017 View Sell Sheet LDN SWW1 (Sell Sheet) 1/30/2025 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 21 results
(No Products Found)LDN6 30/10 MVOLT GZ10 HSGLDN6 30/10 MVOLT GZ10 HSGLDN 6IN Round New Construction Housing, 3000K, 1, 000 Lumens, Multi-Volt, 0-10V Driver Dims to 10%, HousingQuantity97 inTotal at all DCs: 97No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LDN6 30/15 MVOLT GZ10 HSGLDN6 30/15 MVOLT GZ10 HSGLDN 6IN Round New Construction Housing, 3000K, 1, 500 Lumens, Multi-Volt, 0-10V Driver Dims to 10%, HousingQuantity367 inTotal at all DCs: 367No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LDN6 30/30 MVOLT GZ10 HSGLDN6 30/30 MVOLT GZ10 HSGLDN 6IN Round New Construction Housing, 3000K, 3, 000 Lumens, Multi-Volt, 0-10V Driver Dims to 10%, HousingQuantity163 inTotal at all DCs: 163No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
LDN Commercial Downlighting Family...
Lithonia Lighting® LDN Commercial Downlighting Family has a diverse offering for new construction downlights, retrofits, & cylin...
VIEW PRODUCT FAMILY