

LBL LED
- Overview
- Specifications
Size | 2FT, 4FT |
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 2000 LM, 3000 LM, 4000 LM, 4800 LM, 6000 LM, 6500 LM, 7200 LM, 8000 LM, 9600 LM, 14,400 LM |
CCT / LED Color | 3000 K, 3500 K, 4000 K, 5000 K |
CRI | 80 |
Product Type | Wraparound |
Compliance Listing | BAA and BABA, CA Title 20, DLC Premium, DLC Standard |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Control Platform | nLight Wired, Sensor Switch Standalone |
Dimming Protocol | 0-10V, Digital |
Fixture Wattage | 113, 116, 119, 16.9, 25.6, 28.9, 32.4, 32.5, 35.7, 39.3, 40.5, 43.8, 47.4, 49.7, 50, 53, 57, 62, 64, 65, 69, 80, 83, 87 |
Voltage Rating | 120, 120-277, 277, 347 |
Color | White |
Mounting Type | Surface, Suspended |
Series | LBL2, LBL4, LBL4W, LBL8 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet 2' Length, Narrow Housing 11/7/2024 View Spec Sheet 4' Length Wide Housing 3/31/2025 View Spec Sheet 4' Length, Narrow Housing 3/31/2025 View Spec Sheet 8' Length, Narrow Housing 4/19/2024 View Spec Sheet Contractor Select, 4' Length, Narrow Housing Wraparound 11/7/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions LBL installation instruction sheet (Rev B) 1/11/2022 View Material Safety Data Sheet MSDS: ILD 10W-7W MVOLT LQD 10-55 12/10/2024 View Material Safety Data Sheet BST, GHS-US/CA Classification SDS sheet for Lithium Iron Phosphate battery 2/15/2024 View Material Safety Data Sheet MSDS for all Power Sentry NiCad brand battery packs 5/10/2018 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 8 of 8 results
(No Products Found)LBL4 LP835LBL4 LP835Surface Wraparound, LED, 4FT, 80+ CRI, 3500KQuantity38 inTotal at all DCs: 451No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL4 LP840LBL4 LP840Surface Wraparound, LED, 4FT, 80+ CRI, 4000KQuantity640 inTotal at all DCs: 1303No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL2 LP835LBL2 LP835Surface Wraparound, LED, 2FT, 80+ CRI, 3500KQuantity36 inTotal at all DCs: 36No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL2 LP840LBL2 LP840Surface Wraparound, LED, 2FT, 80+ CRI, 4000KQuantity40 inTotal at all DCs: 40No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL4LBL4Surface Wraparound, LED, 4FTQuantity643 inTotal at all DCs: 848No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL4 4000LM 80CRI 40K MIN1 ZT MVOLTLBL4 4000LM 80CRI 40K MIN1 ZT MVOLTSurface Wraparound, LED, 4FT, Nominal 4000 LM, 80+ CRI, 4000K, Constant current, dimming to 1%, LED Driver 0-10V, MVOLT, 120V-277VQuantity141 inTotal at all DCs: 141No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL4W 6500LM 80CRI 40K MIN1 ZT MVOLTLBL4W 6500LM 80CRI 40K MIN1 ZT MVOLT4FT LED wrap wide body, Nominal 6500 LM, 80+ CRI, 4000K, Constant current, dimming to 1%, LED Driver 0-10V, MVOLT, 120V-277VQuantity60 inTotal at all DCs: 60No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit LBL4 3000LM 80CRI 40K NODIM MVOLT NAPLLBL4 3000LM 80CRI 40K NODIM MVOLT NAPLSurface Wraparound, LED, 4FT, Nominal 3000 LM, 80+ CRI, 4000K, No dimmingQuantity89 inTotal at all DCs: 89No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product