text.skipToContent text.skipToNavigation

Catalog No. : L-7-50MH-9-C

Description:  CBL TIE 50LB 8IN NATUR NYL MTG HOLE

UPC: 728494916804

Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 205.70mm (8.1 Inches), Width of 4.6mm (0.18 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, 100 Pack
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: ERG50, ERG120, QC-100, L-200, L-400-C

Descriptors

Category

Cable ties

Specifications

Material

Nylon/Polyamide 6.6

Color

Natural

Lock Mechanism

Plastic Pawl

Tensile Strength

50 pounds , 220 newtons

Classifications

Brand Name

Catamount

Standard

UL E49405
UL E49405

Dimensions

Width

0.18 in , 4.6 mm

Length

8.1 in , 205.70 mm

Thickness

0.053 in , 1.35 mm

Bundle Diameter

0.0625 to 1.75 in , 1.59 to 44.45 mm

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000046 Cable tie

Band width

4.6 mm

Length belt/tape/tie

205.7 mm

Length belt/tape/tie

8.1 inch

Tie thickness

1.35 mm

Tie thickness

0.053 inch

Max. bundle diameter

44.45 mm

Min. holding force

222 N

Operation temperature

-40-+85 °C

Operation temperature

-40-+185 °F

Model

Internal toothing

Band closure

Plastic lip/-cam

Material

Plastic

Material quality

Polyamide (PA)

Surface protection

Untreated

Halogen free

Y

Colour

Natural colour

Transparent

N

Reflective (fluorescent)

N

Text strip

None

Solvable fastener

N

Type of fastening

Screw hole

MIL approval

N

UL approval

Y

Documents/Support Tools

Sales Drawing

Click here