text.skipToContent text.skipToNavigation

Catalog No. : L-5-30-0-C

Description:  CABLE TIE 30LB 5IN UV BLK 1-PC DIST

UPC: 728494915401

Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 146mm (5.75 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.27mm (0.05 Inches), Tensile Strength Rating of 134 Newtons (30 Pounds)
View More View Less
For more info visit:  electrification.us.abb.com
  • Application Tools: ERG50, QC-100, L-200, L-400-C

Descriptors

Category

Cable ties

Specifications

Material

Nylon/Polyamide 6.6 Weather Resistant

Color

Black

Lock Mechanism

Plastic Pawl

Tensile Strength

30 pounds , 134 newtons

Classifications

Brand Name

Catamount

Standard

UL E49405
UL E49405

Dimensions

Width

0.14 in , 3.6 mm

Length

5.8 in , 147 mm

Thickness

0.05 in , 1.27 mm

Bundle Diameter

0.06 to 1.25 in , 1.6 to 31.7 mm

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000046 Cable tie

Band width

3.6 mm

Length belt/tape/tie

147 mm

Length belt/tape/tie

5.8 inch

Tie thickness

1.27 mm

Tie thickness

0.05 inch

Max. bundle diameter

31.7 mm

Min. holding force

134 N

Operation temperature

-40-+85 °C

Operation temperature

-40-+185 °F

Model

Internal toothing

Band closure

Plastic lip/-cam

Material

Plastic

Material quality

Polyamide (PA)

Surface protection

Untreated

Halogen free

Y

Colour

Black

Transparent

N

Reflective (fluorescent)

N

Text strip

None

Solvable fastener

N

MIL approval

N

Documents/Support Tools

Sales Drawing

Click here