
See More Solutions for Warehouse Applications


I-BEAM® IBE High Bay
- Overview
- Specifications
The I-BEAM® IBE LED is designed to meet the challenges of warehouse and light industrial applications, featuring a robust 6kV surge protection standard. IBE LED is UL listed to 45°C ambient with a thermal management system allowing for safe operation during times when temperatures rise up to 55°C* .
*Prolonged use at 55°C, may impact long-term performance.
Size | 2FT, 4FT |
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 12,000 LM, 15,000 LM, 18,000 LM, 22,000 LM, 30,000 LM |
CCT / LED Color | 4000 K, 5000 K |
CRI | 80 |
Product Type | High Bay |
Compliance Listing | BAA and BABA |
Environmental Listing | Damp Location |
Regulatory Listing | cUL, UL |
Control Platform | nLight Wired, Sensor Switch Standalone, XPoint Wireless |
Dimming Protocol | 0-10V |
Fixture Wattage | 104, 105, 107, 131, 132, 133, 136, 137, 161, 165, 166, 205, 213, 215, 81, 82, 83 |
Voltage Rating | 120, 120-277, 208, 240, 277, 347, 347-480, 480 |
Color | White |
Mounting Type | Pendant, Surface, Suspended |
Series | IBE |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet LED economical linear bay light 4/11/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Contractor Select Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 6 of 6 results
(No Products Found)IBE 12LM MVOLT 40KIBE 12LM MVOLT 40KLED economical linear bay light, 12, 000LM, 120V-277V, 4000KQuantity111 inTotal at all DCs: 291No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit IBE 12LM MVOLT 50KIBE 12LM MVOLT 50KLED economical linear bay light, 12, 000LM, 120V-277V, 5000KQuantity60 inTotal at all DCs: 201No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit IBE 18LM MVOLT 50KIBE 18LM MVOLT 50KLED economical linear bay light, 18LM, 120V-277V, 5000KQuantity96 inTotal at all DCs: 433No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit IBE 22LM MVOLT 50KIBE 22LM MVOLT 50KLED economical linear bay light, 22, 000LM, 120V-277V, 5000KQuantity148 inTotal at all DCs: 548No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit IBE L24 22000LM ATC MD 277 GZ10 40K 80CRI LAOZU DWHIBE L24 22000LM ATC MD 277 GZ10 40K 80CRI LAOZU DWHLED economical linear bay light, 24IN, 22, 000LM, Acrylic lens, textured, clear, Medium, 277V, Generic driver 0-10V dimming, 4000K, 80 color rendering index, LSXR 6 factory installed, WhiteQuantity12 inTotal at all DCs: 12No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit IBE L48 18000LM L/LENS MD MVOLT GZ10 40K 80CRI DWHIBE L48 18000LM L/LENS MD MVOLT GZ10 40K 80CRI DWHLED economical linear bay light, 48IN, 18, 000LM, Less lens, Medium, 120V-277V, Generic driver 0-10V dimming, 4000K, 80 color rendering index, WhiteQuantity17 inTotal at all DCs: 17No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Videos
Product Family
Lithonia Lighting
LED High Bay Family | Lithonia Lig...
The LED high bay family from Lithonia Lighting provides reliable and customized solutions for any industrial application, featur...
VIEW PRODUCT FAMILY