Catalog No. : GUV2021
Description: U BOLT GRD CLAMP COND 2/0-4
UPC: 783786803651
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0, Rod Size 2 to 2-3/8 Inches, IPS Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
View More
View Less
For more info visit:
electrification.us.abb.com
- Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area.
- All components cast or forged from copper alloy.
Descriptors
Category |
Grounding devices or assemblies |
Special Features |
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area. |
Specifications
Conductor Material |
Copper |
Insulation |
No |
Classifications
Brand Name |
Blackburn / EZGROUND |
Standard |
UL E3060, CSA 12798 |
Dimensions
Conductor Size |
4 - 2/0 |
Length |
4-7/16 in |
ETIM Classification
ETIM
EC000511 Tube earthing clamp for lightning protection
Material |
Copper |
Documents/Support Tools
Sales Drawing |