

FMLWL Wraparound
- Overview
- Specifications
Size | 2FT, 4FT |
Shape | Rectangular |
Light Source | LED - Static |
Lumens | 1400 LM, 3000 LM, 4500 LM |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K |
CRI | 85 |
Product Type | Wraparound |
Compliance Listing | DLC Standard |
Regulatory Listing | cUL, UL |
Dimming Protocol | 0-10V, Digital |
Fixture Wattage | 19.6, 29, 36, 41.4, 42 |
Voltage Rating | 120, 120-277 |
Color | White |
Mounting Type | Surface |
Series | FMLWL |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select, Color and Lumen Switching, Linkable Low Profile LED Wrap 11/17/2024 View Spec Sheet Contractor Select, LED Wrap, Linear Flush Mount 10/2/2024 View Spec Sheet Low-Profile LED Wrap 10/2/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet FMLWL ZT MVOLT, 40K 80CRI Spectral Data sheet 4/23/2025 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet FMLWL replacement parts 12/16/2024 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Contractor Select Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 10 results
(No Products Found)FMLWL 24 840FMLWL 24 840LED WraparoundQuantity493 inTotal at all DCs: 6932No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 48 840FMLWL 48 840LED WraparoundQuantity3242 inTotal at all DCs: 32761No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 48 840 ZT MVOLTFMLWL 48 840 ZT MVOLTLED WraparoundQuantity168 inTotal at all DCs: 718No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL LNK 48 ALO4 8SWW2FMLWL LNK 48 ALO4 8SWW2Wraparound, Linkable, 48IN, Switchable lumens - 2000LM/3000LM/4000LM, Switchable CCT – 3000K, 4000K, and 5000K - 80CRIQuantity139 inTotal at all DCs: 18678No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 24 830FMLWL 24 830LED WraparoundQuantity255 inTotal at all DCs: 255No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 24 840 ZT MVOLTFMLWL 24 840 ZT MVOLTLED WraparoundQuantity334 inTotal at all DCs: 334No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 48 827FMLWL 48 827LED WraparoundQuantity128 inTotal at all DCs: 128No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 48 830FMLWL 48 830LED WraparoundQuantity130 inTotal at all DCs: 863No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 48 835FMLWL 48 835LED WraparoundQuantity1125 inTotal at all DCs: 1152No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit FMLWL 48 835 ZT MVOLTFMLWL 48 835 ZT MVOLTLED WraparoundQuantity452 inTotal at all DCs: 452No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
Flush Mount Linear Wraparounds | L...
With the Flush Mount Linear Wraparound family, Lithonia Lighting offers a line of efficient and economical ambient LED wraparoun...
VIEW PRODUCT FAMILY