

EU2C Emergency Unit
- Overview
- Specifications
- Provides up to 14' spacing between units
- Dual Volt (120/277V or 120/347V)
- Wall or ceiling mount
- Manual push button test standard. Self-Diagnostic option available
- Optional remote capability with compatible remote heads
- UL Damp Listed
Light Source | LED - Static |
Lumens | 90 LM |
CCT / LED Color | 5000 K |
CRI | 70 |
Product Type | Emergency Lighting Unit |
Compliance Listing | CA Title 20 |
Environmental Listing | Damp Location |
Regulatory Listing | CSA, NFPA 101, NFPA 70, UL |
Fixture Wattage | 2 |
Voltage Rating | 120-277, 120/277, 120/347 |
Color | Black, White |
Mounting Type | Surface |
Series | EU2C |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Wire guards 11/28/2022 View Spec Sheet Contractor Select EU2C LED emergency light 2/20/2024 View Spec Sheet EU2C Configurable LED emergency light 2/20/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions EU2C - 120/277V - SD supplemental instruction sheet 10/4/2018 View Installation Instructions EU2C 120/347 instruction sheet 3/13/2024 View Installation Instructions EU2C installation instruction sheet, 120/277V Only 3/13/2024 View Installation Instructions EU2C M6, EU2C HO M6, White Only: 120-277V, 50/60hz 3/13/2024 View Material Safety Data Sheet MSDS sheet for EU2C NiCad (ELB B001 & ELB B002) 9/27/2018 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures Brochure Features entire Basics Family - Exit Signs, Combos, Units & Remotes 9/16/2024 View Brochures Canadian Life Safety Brochure 11/10/2020 View Brochures Life Safety Canadian Brochure features all Lithonia Lighting® Exit Signs, Combos, Units & Remotes 1/8/2025 View FAQ California Title 20 FAQs 12/20/2018 View Sell Sheet Canadian Emergency One Pager 8/30/2020 View Sell Sheet EU2C Sell Sheet 8/6/2020 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 5 of 5 results
(No Products Found)EU2C M6EU2C M6LED, two-headed emergency unit, California certified, Master pack of 6Quantity6897 inTotal at all DCs: 71902No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EU2C 120/347 M6EU2C 120/347 M6LED, two-headed emergency unit, California certified, Dual voltage, Master pack of 6Quantity0 inTotal at all DCs: 0No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EU2C B M6EU2C B M6LED, two-headed emergency unit, California certified, Black, Master pack of 6Quantity73 inTotal at all DCs: 73No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EU2C HO M6EU2C HO M6LED, two-headed emergency unit, California certified, High output battery, Master pack of 6Quantity603 inTotal at all DCs: 603No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EU2C SD M6EU2C SD M6LED, two-headed emergency unit, California certified, Emergency operation with self-diagnostic, Master pack of 6Quantity95 inTotal at all DCs: 95No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
Life Safety Products | Lithonia Li...
Lithonia Lighting offers four distinct Life Safety product families to cover a broad range of exit and emergency lighting needs.
VIEW PRODUCT FAMILY