

ESXF1 LED Floodlight
- Overview
- Specifications
The ESXF family has five sizes with lumen packages ranging from 1,500 to 50,000 lumens and are designed to replace 150W to 500W Quartz or 75W to 1000W HID floodlights. Suitable for both professionals and DIYers, these floodlights offer a wide flood distribution (7x7) and DLC Premium performance, making it a one-stop-shop for all floodlighting needs.
Shape | Rectangular |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 1500 LM, 2500 LM, 3000 LM, 5000 LM |
CCT / LED Color | Variable |
CRI | 80 |
Product Type | Floodlight |
Compliance Listing | DLC Premium |
Environmental Listing | IP66, Wet Location |
Regulatory Listing | C-UL-US |
Dimming Protocol | 0-10V |
Fixture Wattage | 17, 34 |
Voltage Rating | 120-277 |
Color | Bronze, White |
Mounting Type | Knuckle, Yoke |
Series | ESXF1 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Most popular and readily available ESXF LED floodlight configurations for your everyday lighting 3/7/2025 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions ESXF instruction sheet 5/12/2022 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures ESXF Brochure 10/16/2023 View Brochures LL Comm Outdoor Quick Reference Guide 12/6/2024 View Brochures LL Comm Outdoor Top Products 5/7/2024 View Brochures Discretionary & Stock Solutions Guide for Lithonia Lighting Commercial Outdoor 4/16/2024 View Brochures LL Outdoor HID Crossover Guide 4/8/2024 View FAQ ESXF LED Crossover Reference Sheet 6/8/2022 View Product Presentation ESXF LED Floodlight Family - Customer Presentation 10/26/2023 View Sell Sheet ESXF Sell Sheet 10/16/2023 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product