
ERE Emergency Remote Heads
- Overview
- Specifications
- Available with single or twin lamp heads
- Available in round or square design
- Wall or ceiling mount
- UL Wet and Damp Listed
Shape | Round, Square |
Light Source | LED - Static |
Lumens | 45 LM, 76 LM, 85 LM, 150 LM |
CCT / LED Color | 5000 K, 6500 K |
Product Type | Remote Light Head |
Environmental Listing | Damp Location, Wet Location |
Regulatory Listing | C-UL-US, NFPA 101, NFPA 70, UL |
Color | Black, Gray, White |
Mounting Type | Surface |
Series | ERE |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet LED Remote Head 5/5/2025 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures Brochure Features entire Basics Family - Exit Signs, Combos, Units & Remotes 9/16/2024 View Brochures Canadian Emergency 1 Paper Updated March 2023 3/15/2023 View Brochures Life Safety Canadian Brochure features all Lithonia Lighting® Exit Signs, Combos, Units & Remotes 1/8/2025 View FAQ California Title 20 FAQs 12/20/2018 View Sell Sheet Basics Family stock sheet is designed to make product selection easier 9/16/2024 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 9 of 9 results
(No Products Found)ERE GY SGL WP RD M12ERE GY SGL WP RD M12Remote, Grey, Single head, Weather proof, Round, Master pack of 12Quantity112 inTotal at all DCs: 112No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE GY SGL WP SQ M12ERE GY SGL WP SQ M12Remote, Grey, Single head, Weather proof, Square, Master pack of 12Quantity0 inTotal at all DCs: 614No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE GY T WP RD M12ERE GY T WP RD M12Remote, Grey, Twin lamp heads, Weather proof, Round, Master pack of 12Quantity145 inTotal at all DCs: 145No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE GY T WP SQ M12ERE GY T WP SQ M12Remote, Grey, Twin lamp heads, Weather proof, Square, Master pack of 12Quantity411 inTotal at all DCs: 792No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE W SGL RD M24ERE W SGL RD M24Remote, White, Single head, Round, Master pack of 24Quantity89 inTotal at all DCs: 89No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE W SGL SQ M12ERE W SGL SQ M12Remote, White, Single head, Square, Master pack of 12Quantity58 inTotal at all DCs: 58No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE W SGL WP RD M12ERE W SGL WP RD M12Remote, White, Single head, Weather proof, Round, Master pack of 12Quantity29 inTotal at all DCs: 38No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE W T SQ M12ERE W T SQ M12Remote, White, Twin lamp heads, Square, Master pack of 12Quantity34 inTotal at all DCs: 34No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit ERE W T WP RD M12ERE W T WP RD M12Remote, White, Twin lamp heads, Weather proof, Round, Master pack of 12Quantity150 inTotal at all DCs: 150No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Product Family
Lithonia Lighting
Life Safety Products | Lithonia Li...
Lithonia Lighting offers four distinct Life Safety product families to cover a broad range of exit and emergency lighting needs.
VIEW PRODUCT FAMILY