

ELM6L Emergency Unit
- Overview
- Specifications
- Provides up to 98' spacing between units
- MVOLT (120-277V); UVOLT (120-347V)
- Manual push button test standard. Self-Diagnostic or Self-Testing, Automated Reporting (STAR) option available
- Optional remote capability with compatible remote heads
- UL Damp Listed; UL Wet Listed option available with WPVS accessory
Light Source | LED - Static |
Lumens | 1100 LM |
CCT / LED Color | 5000 K |
CRI | 70 |
Product Type | Emergency Lighting Unit |
Compliance Listing | BAA and BABA, CA Title 20 |
Environmental Listing | Damp Location |
Regulatory Listing | C-UL-US, UL |
Fixture Wattage | 2.78, 3.05, 3.42, 4.7, 4.87, 5.87, 5.95 |
Voltage Rating | 120-347 |
Color | Black |
Mounting Type | Surface |
Series | ELM6L |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet ELM4L_ELM6L Configurable LED emergency light 8/24/2024 View Spec Sheet ELMRE, Quantum® LED Indoor Remote 8/24/2024 View Spec Sheet ELMRW, Quantum® LED Wet Location Remote 12/13/2021 View Spec Sheet Wet Protection Vandal Shield (for ELMRE,ELM4L, ELM6L, ELM2L, ELM2LF series only) 1/24/2020 View Spec Sheet Wire guards 11/28/2022 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions WPVS installation instruction sheet 10/12/2018 View Installation Instructions Battery replacement instruction sheet for ELM2LF, ELM2L, ELM4L, ELM6L (Rev A, 12/2017) 7/30/2018 View Installation Instructions RTKIT (Remote Tester Kit) instruction sheet (Rev A) 10/24/2018 View Installation Instructions ELM4L_ELM6L, AELR (STAR) installation instruction sheet (English/French/Spanish) 4/9/2025 View Installation Instructions ELM4L_ELM6L Emergency Lighting Unit instruction sheet (English/French/Spanish) 2/19/2025 View Installation Instructions ELM6L & ELM4L, pendant mount instruction sheet 2/27/2024 View Material Safety Data Sheet BST, GHS-US/CA Classification SDS sheet for Lithium Iron Phosphate battery 2/15/2024 View Material Safety Data Sheet SDS sheet for ELB 63N, Nickel Cadmium(ELM4L & ELM6L) 12/20/2017 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures Life Safety Canadian Brochure features all Lithonia Lighting® Exit Signs, Combos, Units & Remotes 1/8/2025 View Brochures Brochure Features entire Quantum® Family - Exit Signs, Combos, Units & Remotes 4/22/2025 View FAQ Quantum Emergency Unit FAQs 9/27/2018 View FAQ California Title 20 FAQs 12/20/2018 View Sell Sheet ELM4L and ELM6L Sell Sheet 4/4/2018 View Sell Sheet Quantum® Family Solutions - Next Level Performance 4/29/2025 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 1 of 1 results
(No Products Found)ELM6L UVOLT LTP SDRTELM6L UVOLT LTP SDRTELM6L, 120-347VAC, Lithium iron phosphate, Self-Diagnostic & Remote TestQuantity576 inTotal at all DCs: 1859No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Videos
Product Family
Lithonia Lighting
Life Safety Products | Lithonia Li...
Lithonia Lighting offers four distinct Life Safety product families to cover a broad range of exit and emergency lighting needs.
VIEW PRODUCT FAMILY