

EDG-EDGR Exit Sign
- Overview
- Specifications
- Dual Volt (120/277V)
- Top, end or back mount
- Manual push button test standard. Self-Diagnostic option available
- AC, Battery Back-Up (EL) or X2 version available
- UL Damp Listed
Shape | Square |
Light Source | LED - Static |
Product Type | Emergency Exit Sign |
Compliance Listing | BAA, CA Title 20 |
Regulatory Listing | NFPA 101, UL |
Fixture Wattage | 3 |
Voltage Rating | 120, 120/277, 277 |
Color | Black, White |
Mounting Type | Recessed, Surface |
Series | EDG, EDGR |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet LED Edge-Lit Exits EDG Surface and EDGR Recessed Mount 10/16/2024 View Spec Sheet Exit Stem Kits 5/28/2025 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions EDG & EDG-NY (surface mount) - Installation instruction sheet- Emergency, non-Emergency, X2 1/28/2025 View Installation Instructions EDGRNY New York and EDGR, Recessed Installation instruction sheet 3/20/2024 View Installation Instructions ELA USxx stem kit instruction sheet (Rev D, 4/2015) 10/3/2018 View Installation Instructions Self-Diagnostics Instruction sheet (EDG, EDGR, EDGNY, EDGRNY, WLTE) 4/16/2024 View Installation Instructions Installation Guide to Convert from Ceiling to Wall Mount for EDGR and EDGRC 1/6/2021 View Material Safety Data Sheet RoHS Test Report for Brushed Aluminum Paint Color (EDG-EDGR, EDGNY-EDGRNY, EDGC) 6/11/2018 View Material Safety Data Sheet MSDS Paint Color for Brushed Aluminum (EDG-EDGR, EDGNY-EDGRNY, EDGC) 6/13/2018 View Material Safety Data Sheet MSDS Paint Color for White (EDG-EDGR) 12/9/2020 View Material Safety Data Sheet SDS: LXNY, LXC, WLTE, TLE, EDG, EDGR, EDGNY, WLTU LED, EU2L, N1L 5/16/2018 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 32 results
(No Products Found)EDG 1 G EL M6EDG 1 G EL M6Surface mount LED edge-lit, Single face, Green, Emergency, Master pack of 6Quantity109 inTotal at all DCs: 512No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EDG 1 G M6EDG 1 G M6Surface mount LED edge-lit, Single face, Green, Master pack of 6Quantity20 inTotal at all DCs: 198No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit EDG 1 GMR EL M6EDG 1 GMR EL M6Surface mount LED edge-lit, Single face, Green with mirror separator, Emergency, Master pack of 6Quantity28 inTotal at all DCs: 132No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product
Gallery
Product Family
Lithonia Lighting
Life Safety Products | Lithonia Li...
Lithonia Lighting offers four distinct Life Safety product families to cover a broad range of exit and emergency lighting needs.
VIEW PRODUCT FAMILY