
DMW
- Overview
- Specifications
Size | 4FT, 8FT |
Shape | Rectangular |
Light Source | Fluorescent |
Lumens | Not Applicable |
Product Type | Linear |
Environmental Listing | Damp Location, Wet Location |
Regulatory Listing | CSA, NOM |
Fixture Wattage | 28, 32, 54, 59, 60 |
Voltage Rating | 120, 120-277, 277 |
Color | Beige |
Mounting Type | Surface, Suspended |
Series | DMW, TDMW |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Fiberglass housing, Instant, Programmed or Rapid Start, T5 or T8 lamps 1/26/2022 View -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Acrylic Compatibility To be printed with all products containing acrylic or polycarbonate material 12/14/2023 View Acrylic Compatibility Acrylic and Polycarbonate Compatibility Information 12/19/2023 View Installation Instructions DMW with BCD mounting installation 7/20/2016 View Installation Instructions DM DMW DMW WLF and VRI Linear – Installation Instructions 9/24/2014 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Brochures DMW Parking Garage Brochure 9/24/2014 View FAQ DMW/VRI BCD spec drawing (dimensions) 7/20/2016 View FAQ DMW 4ft lens spec drawing (dimensions) 7/20/2016 View FAQ DMW 4ft lens ARDP spec drawing (dimensions) 7/20/2016 View FAQ DMW 8ft lens spec drawing (dimensions) 7/20/2016 View FAQ DMW/VRI Latch spec drawing (dimensions) 7/20/2016 View FAQ DMW/VRI STSL Latch spec drawing (dimensions) 7/20/2016 View FAQ DMW/VRI Surface mounting bracket spec drawing (dimensions) 7/20/2016 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product