Catalog No. : CWLE1/2-25
Description: 3 X 2 SWBX -2 3/4 DP GNGBLE
UPC: 785991105957
Made or assembled in Canada.
- Made or assembled in Canada.
Descriptors
Category |
Switch box |
Application |
For use with conduit |
Specifications
Material |
Steel |
Color |
Silver |
Cubic Capacity |
14 cu in |
Number Of Outlet |
1 |
Classifications
Brand Name |
Steel City |
Standard |
UL E2969 |
Dimensions
Size |
3 Inches Height x 2 Inches Width x 2-3/4 inches depth |
Assembly arrangement |
Surface mounted housing |
Mounting direction |
Vertical |
Material |
Metal |
Colour |
Silver |
Transparent |
N |
Width of device |
50.8 mm |
Documents/Support Tools
Sales Drawing |