
See More Solutions for Warehouse Applications


CSS LED Strip Light
- Overview
- Specifications
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Key Features
Size | 2FT, 4FT, 8FT |
Shape | Rectangular |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 2000 LM, 3000 LM, 4000 LM, 5000 LM, 6000 LM, 8000 LM, 10,000 LM, Switchable |
CCT / LED Color | 3500 K, 4000 K, 5000 K, Variable |
CRI | 80 |
Product Type | Strip Light |
Compliance Listing | DLC Standard |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Control Platform | Wireless SensorSwitch AIR |
Dimming Protocol | 0-10V |
Fixture Wattage | 103, 14.5, 14.8, 15.3, 19.2, 19.7, 32.8, 35.3, 37.9, 38.9, 43.4, 46, 47.6, 72, 76, 80, 91, 96 |
Voltage Rating | 120-277, 120-347 |
Color | White |
Mounting Type | Surface, Suspended |
Series | CSS |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select CSS LED Strip Light 10/11/2023 View Spec Sheet CSS Selectable LED Striplight 4/24/2025 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet SpectralDataSheet_LL_CSS_40K_80CRI 8/5/2022 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Accessories Hanger and chain Accessory 1/23/2020 View Accessories Swivel Hanger and Stem Kit used with multiple series 4/13/2022 View Accessories CSS Wire Guard Drawing 5/24/2021 View Accessories CSS LED Single Strip Light – ZACVH Instructions 1/23/2020 View Installation Instructions INSTALLATION INSTRUCTIONS CSS WITH ACCESSORIES 3/6/2025 View Installation Instructions Vertex Instruction Sheet 7/18/2022 View Material Safety Data Sheet Safety Data Sheet for Ni-Cad emergency battery component 5/12/2021 View Material Safety Data Sheet CSS LED Single Strip Light – MSDS 1/7/2020 View Material Safety Data Sheet CSS LED Single Strip Light – MSDS 1/7/2020 View User Manual CSS with JOT quick start guide 9/29/2020 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Parts CSS Replacement Parts Guide 12/16/2024 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 12 results
(No Products Found)CSS L24 ALO15 MVOLT SWW3 80CRI M6CSS L24 ALO15 MVOLT SWW3 80CRI M6LED Contractor Single Striplight, 24IN, Switchable lumens – 1500LM, 2000LM, and 2500LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering index, Master pack of 6Quantity236 inTotal at all DCs: 1526No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L48 4000LM MVOLT 40K 80CRICSS L48 4000LM MVOLT 40K 80CRILED Contractor Single Striplight, 48IN, 4, 000LM, 120V-277V, 4000K, 80 color rendering indexQuantity1033 inTotal at all DCs: 2632No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L48 ALO3 MVOLT SWW3 80CRICSS L48 ALO3 MVOLT SWW3 80CRILED Contractor Single Striplight, 48IN, Switchable Lumens - 3000LM, 4000LM and 5000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering indexQuantity3752 inTotal at all DCs: 18833No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L96 8000LM MVOLT 40K 80CRICSS L96 8000LM MVOLT 40K 80CRILED Contractor Single Striplight, 96IN, 8, 000LM, 120V-277V, 4000K, 80 color rendering indexQuantity349 inTotal at all DCs: 1923No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L96 ALO4 MVOLT SWW3 80CRICSS L96 ALO4 MVOLT SWW3 80CRILED Contractor Single Striplight, 96IN, Switchable Lumens - 6000LM, 8000LM and 10000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering indexQuantity2015 inTotal at all DCs: 11741No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L24 2000LM MVOLT 40K 80CRI M6CSS L24 2000LM MVOLT 40K 80CRI M6LED Contractor Single Striplight, 24IN, 2, 000LM, 120V-277V, 4000K, 80 color rendering index, Master pack of 6Quantity248 inTotal at all DCs: 248No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L48 4000LM MVOLT 50K 80CRICSS L48 4000LM MVOLT 50K 80CRILED Contractor Single Striplight, 48IN, 4, 000LM, 120V-277V, 5000K, 80 color rendering indexQuantity0 inTotal at all DCs: 0No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L48 ALO3 MVOLT SWW3 80CRI IE10WCPHECSS L48 ALO3 MVOLT SWW3 80CRI IE10WCPHELED Contractor Single Striplight, 48IN, Switchable Lumens - 3000LM, 4000LM and 5000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering index, 10W IOTA battery pack, Certified T20Quantity131 inTotal at all DCs: 597No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L48 ALO3 MVOLT SWW3 80CRI SFR7CSS120/277CSS L48 ALO3 MVOLT SWW3 80CRI SFR7CSS120/277LED Contractor Single Striplight, 48IN, Switchable Lumens - 3000LM, 4000LM and 5000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K, 80 color rendering index, 120/277V field installed motion sensor, 360 small motionQuantity1089 inTotal at all DCs: 1089No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CSS L96 8000LM MVOLT 50K 80CRICSS L96 8000LM MVOLT 50K 80CRILED Contractor Single Striplight, 96IN, 8, 000LM, 120V-277V, 5000K, 80 color rendering indexQuantity94 inTotal at all DCs: 94No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
LED Industrial Strip Lights | Lith...
The LED industrial strip lights portfolio from Lithonia Lighting is an industry best. Product offerings include the CLX, Lithoni...
VIEW PRODUCT FAMILY