
CPXS
- Overview
- Specifications
CPX™ by Lithonia Lighting® is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic and CPX helps you meet high demands & tight deadlines without sacrificing the quality you know and trust from Lithonia Lighting. CPX is the perfect choice for budget-conscious schools, commercial offices, commercial offices, retail, healthcare, and educational spaces
To view the Contractor Select™ CPX configurations click here.
CPX is available with the SensorSwitch™ and nLight® controls Options
Key Features:
- Fully luminous backlit Panel available in 1x4, 2x2, and 2x4 sizes
- Now Available with High Lumen Packages - up to 10,000 Lumens
- Wide range of configurable options available
- Switchable Lumen Technology
Light Source | LED - Dynamic |
Lumens | 2500 LM, 3200 LM, 4000 LM, 5000 LM, 6000 LM, Switchable |
CCT / LED Color | 3500 K, 4000 K, 5000 K, Variable |
Product Type | Flat Panel |
Environmental Listing | Damp Location |
Control Platform | nLight AIR G2 |
Dimming Protocol | Digital |
Fixture Wattage | 34.9, 47.9 |
Voltage Rating | 120-277 |
Color | White |
Mounting Type | Recessed, Surface |
Maintenance Access | Top Access |
Series | CPXS |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
-
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
Customer Support
Acuity Brands is dedicated to providing outstanding customer support. Please click on the appropriate link below.
For immediate support, call: 800‑705‑SERV (7378)

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 4 of 4 results
(No Products Found)CPXS 22 NLTAIR2 APIRCPXS 22 NLTAIR2 APIRSwitchable LED Flat Panel, 2FT x 2FT, Embedded wireless controls by nLight, Passive Infrared Occ sensor with auto-dimming photocellQuantity786 inTotal at all DCs: 786No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPXS 24 E10 NLTAIR2 APIRCPXS 24 E10 NLTAIR2 APIRSwitchable LED Flat Panel, 2FT x 4FT, Emergency battery pack, 10W Linear Constant Power, Short Nomenclature, Embedded wireless controls by nLight, Passive Infrared Occ sensor with auto-dimming photocellQuantity73 inTotal at all DCs: 73No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPXS 24 NLTAIR2 APIRCPXS 24 NLTAIR2 APIRSwitchable LED Flat Panel, 2FT x 4FT, Embedded wireless controls by nLight, Passive Infrared Occ sensor with auto-dimming photocellQuantity652 inTotal at all DCs: 652No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPXS 22 E10 NLTAIR2 APIRCPXS 22 E10 NLTAIR2 APIRSwitchable LED Flat Panel, 2FT x 2FT, Emergency battery pack, 10W Linear Constant Power, Short Nomenclature, Embedded wireless controls by nLight, Passive Infrared Occ sensor with auto-dimming photocellQuantity55 inTotal at all DCs: 55No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less