
DO YOU HAVE EVERYTHING YOU NEED?
Answer 4 questions to tell us what you think about the information and materials for this product.

_mid.jpg?abl_version=12%2f30%2f2024+11%3a01%3a33)
CPRB LED Round Bay
- Overview
- Specifications
Shape | Round |
Light Source | LED - Static |
Dynamic Feature | Switchable White |
Lumens | 18,000 LM, 24,000 LM, Switchable |
CCT / LED Color | 4000 K, 5000 K, Variable |
CRI | 80 |
Product Type | High Bay |
Compliance Listing | DLC Premium, DLC Standard |
Environmental Listing | Damp Location |
Regulatory Listing | CSA |
Control Platform | nLight AIR G2, Sensor Switch Standalone |
Dimming Protocol | 0-10V |
Fixture Wattage | 128, 170, 194 |
Voltage Rating | 120-277 |
Color | Black, White |
Mounting Type | Pendant, Surface, Suspended |
Series | CPRB |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Contractor Select Compact Pro LED Round High Bay 2/4/2025 View Spec Sheet Compact Pro LED Round High Bay Spec Sheet 12/3/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
>> CLICK HERE to Download Spectral Data FAQs
Document Type Description Updated View Spectral Data Sheet CPRB 18LM 40K 80CRI SPECTRAL DATA SHEET 1/4/2024 View -
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions CPRB Installation Instructions 9/22/2022 View Installation Instructions CPRB SENSOR KIT installation sheet 4/10/2023 View Installation Instructions RBAY BLDE40WCP M4 instruction sheet 1/6/2023 View Material Safety Data Sheet RBAY BLDE40WCP SDS sheet 1/6/2023 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet CPRB REPLACEMENT PARTS 12/30/2024 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

Contractor Select Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 4 of 4 results
(No Products Found)CPRB ALO13 UVOLT SWW9 80CRI DBLCPRB ALO13 UVOLT SWW9 80CRI DBLCompact Pro Industrial LED Round High Bay, Switchable Lumens- 12000LM, 15000LM and 18000LM, 120-347V, Switchable CCT- 4000K and 5000K, 80 color rendering index, Glossy BlackQuantity129 inTotal at all DCs: 294No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPRB ALO13 UVOLT SWW9 80CRI DWHCPRB ALO13 UVOLT SWW9 80CRI DWHCompact Pro Industrial LED Round High Bay, Switchable Lumens- 12000LM, 15000LM and 18000LM, 120-347V, Switchable CCT- 4000K and 5000K, 80 color rendering index, WhiteQuantity26 inTotal at all DCs: 317No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPRB ALO14 UVOLT SWW9 80CRI DBLCPRB ALO14 UVOLT SWW9 80CRI DBLCompact Pro Industrial LED Round High Bay, Switchable Lumens- 21000LM, 24000LM and 27000LM, 120-347V, Switchable CCT- 4000K and 5000K, 80 color rendering index, Glossy BlackQuantity0 inTotal at all DCs: 1269No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CPRB ALO14 UVOLT SWW9 80CRI DWHCPRB ALO14 UVOLT SWW9 80CRI DWHCompact Pro Industrial LED Round High Bay, Switchable Lumens- 21000LM, 24000LM and 27000LM, 120-347V, Switchable CCT- 4000K and 5000K, 80 color rendering index, WhiteQuantity156 inTotal at all DCs: 5932No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Gallery
Videos
Product Family
Lithonia Lighting
LED Round High Bay | Compact Pro™...
The Compact Pro LED Round High Bay by Lithonia Lighting™ is the most compact high bay on the market, making it easier and quicke...
VIEW PRODUCT FAMILY