Catalog No. : CPC075
Description: 1-PIECE CBL/PIPE CLP 3/4IN STL
UPC: 616013107003
Made or assembled in Canada.
- Made or assembled in Canada.
Descriptors
Category |
Hose or pipe clamps |
Special Features |
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. |
Application |
Attaches a full range of EMT, Rigid conduit and cable to strut channels. |
Specifications
Material |
Steel |
Finish |
SilverGalv/Electro-Galvanized |
Number Of Holes |
0 |
Classifications
Brand Name |
Superstrut |
Standard |
UL E160899 |
Dimensions
Maximum Clamp Diameter |
1.110 in |
Minimum Clamp Diameter |
0.860 in |
Material |
Steel |
Rotatable |
N |
Documents/Support Tools
Sales Drawing |