


CMR Series
- Overview
- Specifications
Control Platform | Sensor Switch Standalone |
Control Device Type | Daylight Sensor, Occupancy Sensor |
Mounting Type | Flush, Surface |
Control Protocol | 0-10V |
Product Type | Sensor |
Color | White |
Finish | Matte |
Voltage Rating | 208, 347, 480 |
Compliance Listing | BAA and BABA, CA Title 24, ROHS |
Environmental Listing | High Humidity |
Regulatory Listing | C-UL-US |
Series | CMR |
Application Type | Automotive & Parking, Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Power & Gas, Residential, Retail, Roadways, Bridges & Tunnels, Sports and Recreation, Transportation, Warehouses |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet CMR BAA Line Voltage, Fixture Mount Occupancy Sensor Spec Sheet. 4/25/2024 View Spec Sheet CMR Ceiling Mount, Line Voltage Sensor Spec Sheet 4/22/2025 View Spec Sheet CMR(B) PC ADC Line Voltage, Fixture Mount Daylighting Sensor Spec Sheet. 5/26/2022 View Spec Sheet CONTRACTOR SELECT CMR Spec Sheet 6/9/2022 View
Need to Configurator a Design Select Product or Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
-
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions CM, RM PC/ADC Photocell On/Off and Auto-Dimming Programming Sheet. 8/3/2017 View Installation Instructions RM,CM,CMB Ceiling, Recessed & Fixture Mount, Low Voltage Occupancy Sensors Ins Programming Sheet. 1/8/2024 View Installation Instructions CMR, RMR(2P) Line Voltage Ceiling & Recessed Mount Occupancy Sensors Programming Sheet. 1/8/2024 View Technical Bulletins Model Comparison Matrix 8/3/2017 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
Document Type Description Updated View Sell Sheet SensorSwitch™ Buy America(n) (BAA) product flyer 1/4/2023 View -
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 3 of 5 results
(No Products Found)CMR 10CMR 10Ceiling Mount Sensor , Large Motion / Extended Range 360° LensQuantity63 inTotal at all DCs: 537No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CMR 9CMR 9Ceiling Mount Sensor , Small Motion / Standard Range 360° LensQuantity627 inTotal at all DCs: 2721No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit CMR PDT 9CMR PDT 9Ceiling Mount Sensor - Line Voltage, Passive Dual Technology , Small Motion / Standard Range 360° LensQuantity263 inTotal at all DCs: 1099No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
Design Select Available
-
Start Configurating a Product