text.skipToContent text.skipToNavigation

Catalog No. : B455AH

Description:  4G 60 CU IN ZIP BOX W/EXT BRACKET

UPC: 34481157632

Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Bracket Support, and Hanger Bar
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Outlet box

Special Features

PVC construction for easier installation, greater performance and lower installation cost

Application

Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code

Specifications

Material

PVC

Color

Blue

Cubic Capacity

60 cu in

Knockouts

Yes

Classifications

Brand Name

Carlon / Nutek

Standard

UL E11461
UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002601 Box/housing for built-in mounting in the wall/ceiling

Mounting method

Other

Shape

Rectangular

Construction type

Device connection box (round/square)

Equipped with

Mounting plate

Length

7.625 inch

Width

3.6875 inch

Mounting switching equipment

Screwing

With screws

N

Pipe locking

N

Pipe locking optional

N

Inlet from the rear

N

Material

Plastic

Colour

Blue

Sealable

N

Documents/Support Tools

Sales Drawing

Click here