text.skipToContent text.skipToNavigation

Catalog No. : ASR0214

Description:  SPLICE REDUCER SLD BARRIER 14-2

UPC: 783786133215

Type ASR-ALCUL Splice Reducer with Solid Barrier Wire Stop for Conductor Range Max 2 Str., Min 14 AWG
View More View Less
For more info visit:  electrification.us.abb.com
  • Easy Installation - no special tools required.

Descriptors

Category

Wire or cable compression splice

Special Features

Easy Installation - no special tools required.

Specifications

Conductor Range

2/0 Str-14 AWG

Material

Aluminum

Finish

Tin Plated

Classifications

Brand Name

Blackburn

Standard

UL E9809
UL E9809

Compliance and Certifications

RoHS RoHS3 Compliant

Documents/Support Tools

Sales Drawing

Click here