text.skipToContent text.skipToNavigation

Alternate Catalog No. : AP 232SQ EG

Catalog No. : AP232SQEG

Description:  SQ BASE CONN HT3.5IN LEN1.687IN EG

UPC: 616013026540

Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Electro Galvanized Steel
View More View Less
For more info visit:  electrification.us.abb.com
  • Excellent corrosion reisistance

Descriptors

Category

Angle brackets

Special Features

Excellent corrosion reisistance

Application

For use in metal framing applications

Specifications

Material

Steel

Finish

SilverGalv/Electro-Galvanized

Number Of Holes

4

Classifications

Brand Name

Superstrut

Dimensions

Length

6 in

Height

3-1/2 in

Width

6 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here