Catalog No. : A6D2S1JNNB7000
Description: 1.25INX7000CORR PE ORG W/1130LBTAPE
UPC: 34481178835
Descriptors
Category |
Electrical conduit |
Specifications
Material |
Polyethylene |
Color |
Orange |
Classifications
Brand Name |
Carlon |
Dimensions
Trade Size |
1-1/4 Inch |
Length |
7,000 ft |
Nominal diameter |
31.75 mm |
Nominal size in inch |
1 1/4 inch |
Material |
Polyethylene |
UV resistant |
N |
Colour |
Orange |
Sheathing material |
Not sheathed |
Approved according to DIN EN 61386-23 |
N |
Approved according to UR |
N |
Approves according to Vd TÜV/GGVS |
N |
Approved according to LUL/British Standard |
N |
Approved according to Lloyd's Register TA |
N |
Approved according to UTAC |
N |
Approved according to DIN 5510 |
N |
Approved according to NF F 16-101 |
N |
Documents/Support Tools
Sales Drawing |