text.skipToContent text.skipToNavigation

Alternate Catalog No. : A100 3/8

Catalog No. : A1003/8

Description:  REG SPRING NUT SZ 3/8IN STL

UPC: 616013296219

Nut, Spring, Size 3/8 Inch, Steel, For use with A and C Series Channel and Inserts
View More View Less
For more info visit:  electrification.us.abb.com
  • SilverGalv finish will not chip or peel.

Descriptors

Category

Spring nuts

Type

Threaded Products & Hardware (Series 100)

Application

For use with A and C series channel and inserts.

Specifications

Material of Construction

Steel

Finish

SilverGalv/Electro-Galvanized

Thread Type

Unified National Coarse (UNC)

Classifications

Brand Name

Superstrut

Dimensions

Thread Size

3/8 - 16

Height

0.358 in

Width

1.338 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here