884-SC1
8x4X8 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Specifications | |
---|---|
Application | Enclosure for Mounting Electrical Equipment |
Brand Name | Milbank |
Cable Entry | Knockouts |
Color | ANSI 61 Gray |
Construction | Welded |
Door | Cover |
Hinge Type | No Hinge |
Knockouts | True |
Latch | Cover Secured with Plated Screws |
Material | Steel with Powder Coat Finish |
Mounting | Wall Mount |
NEMA Rating | Type 1 |
Number Of Outlet | 0 |
Size | 4L x 8W x 8H |
Standard | UL Listed |
Top | Plain Top |
Type | Screw Cover |
Height | 8.0 IN |
Length | 4.0 IN |
Width | 8.0 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.