Catalog No. : 8121
Description: 1/2IN THRDLESS CONN IRON
UPC: 786210081212
Descriptors
Category |
Electrical fittings |
Application |
To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit |
Specifications
Material |
Malleable Iron |
Classifications
Brand Name |
T&B Rigid Fittings |
Standard |
UL E23018, CSA |
Dimensions
Size |
1/2 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 247 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Material |
Metal |
Material quality |
Other |
Surface protection |
Untreated |
Outer diameter |
30.96 mm |
Documents/Support Tools
Sales Drawing |