Catalog No. : 6H5
Description: COND/PIPE HGR 2IN STL W/O BLT
UPC: 785991504941
Hanger, Conduit and Pipe, EMT Size 2 Inches, Rigid Conduit or Pipe 2 Inches, Steel, without Bolt
View More
View Less
For more info visit:
electrification.us.abb.com
- Accommodates 1/2 Inch through 4 Inch EMT or rigid conduit.
- Can be used for either vertical or horizontal installation.
- 6HTB Series have a built-in nut so there are less parts to handle or drop.
- Installs easily with a screwdriver.
Descriptors
Category |
Electrical hangers |
Type |
Conduit Hangers |
Special Features |
Accommodates 1/2 in. through 4 in. EMT or rigid conduit. |
Application |
For use with EMT and Rigid conduit or pipe |
Specifications
Material |
Steel |
Finish |
Galvanized |
Classifications
Brand Name |
Steel City / Spring Steel Fasteners |
Standard |
UL E160899 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH SVHC | REACH 223 Compliant |
TSCA | TSCA Section 6(h) Compliant |
ETIM Classification
ETIM
EC002470 Mounting clamp for cable protection tubes
Material |
Steel |
Rotatable |
N |
Documents/Support Tools
Sales Drawing |