Catalog No. : 60134
Description: AL TP 1HL LUG LONG BRL 2/0 1/4B OLV
UPC: 786210601342
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Cable or wire lug |
Specifications
Cable Size |
2/0 AWG |
Number Of Holes |
1 |
Voltage Rating |
35 kV |
Insulation |
None |
Material |
Aluminum |
Color |
Olive |
Classifications
Brand Name |
Color Keyed / Blackburn |
Standard |
UL E9809 |
Dimensions
Stud Size |
1/4 in |